Advance® Floor Cleaning Machine - 17"

Revitalize bare floors by stripping, cleaning, buffing or polishing with this industrial cleaning machine.
  • 17" cleaning path, 50' power cord and adjustable handle eases operating.
  • Safety lock and heavy-duty wrap-around bumper adds protection.
  • Powerful 1.5 HP, 14.9 amp single speed motor, 175 RPM.
  • Pad driver included. Poly Brush and Floor Pads sold separately.
  • Use with Uline or Floor Science® Floor Cleaners.
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIAMETER SIZE
W x L x H
RPMs WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3579 Advance® Floor Machine 17" 211746" 175 112 $2,863  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Brush Housing & Motor Cover: Chrome-plated steel
  • Handle Tube: Chrome-plated steel with die cast aluminum top and rubber grips
FEATURES:
  • Short cut bristle pad driver
  • No assembly required.
USAGE:
  • The safety lock button and switch levers must be activated at the same time in order to start the unit.
SPECIFICATIONS:
  • ETL Listed
  • Meets OSHA standards
ACCESSORIES:
  • 3 Gallon Solution Tank: H-3580
SPECIFICATIONSMETRICIMPERIAL
DIAMETER43 cm17"
SIZE W x L x H53 x 43 x 117 cm21 x 17 x 46"
WEIGHT51 kg112 lbs.
ACCESSORIES:
  • S-20357 3M 7200 Stripping Pad - 17"
  • S-20358 3M 5300 Cleaning Pad - 17"
  • S-20359 3M 5100 Buffing Pad - 17"
  • S-20360 3M 4100 Polishing Pad - 17"
  • S-21515 3M Diamond Cleaning Pad - 17"
  • S-21516 3M Diamond Buffing Pad - 17"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 03:14:13 AM; CNWEB24