simplehuman® Step-On Stainless Steel Trash Can - Half-Round, 16 Gallon

Convenient hands-free disposal for restrooms and clinics.
  • Built to last. Hides trash and contains odors.
  • Smudge-proof brushed stainless steel always looks clean.
  • Use recommended simplehuman® Liners.
2 YEAR WARRANTY
MODEL
NO.
STYLE DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6671 Half-Round 16 Gallon 161826" 13 $256 $249  ADD
DIMENSIONS:
  • Outside (Actual): 17.9 x 16.4 x 26.4" (L x W x H)
  • Step: 2 1/2" Depth
MATERIAL:
  • Body: .5 mm Stainless Steel
  • Lid: .4 mm Stainless Steel
CAPACITY:
  • 60 Litres
  • US Gallon
INCLUDES:
  • (10) simplehuman® P trash liners
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION61 L16 gal.
SIZE L x W x H33 x 41 x 66 cm16 x 18 x 26"
WEIGHT6 kg13 lbs.
ACCESSORIES:
  • S-7681 Uline Industrial Trash Liners - 20-30 Gallon, 1.2 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 07:26:19 AM; CNWEB26