Uline Lockable Trash Can with Wheels - 65 Gallon, Dark Gray

Keep sensitive documents and files secure before shredding.
  • Narrow paper slot. Keyed lock prevents unauthorized access.
  • Recommended for hospitals, banks and goverment agencies.
  • Lid opens 270° on molded hinges.
  • Streamlined body with easy-rolling 10" plastic wheels.
  • ANSI compliant.

    Uline Lockable Trash Can
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
H-8092 65 Gallon Lockable 282741" 26 $271 $256 $243  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (With Handle): 
    • Lid Closed: 28 1/2 x 26 1/2 x 41 3/4" (L x W x H)
    • Lid Upright: 28 1/2 x 26 1/2 x 64 1/2" (L x W x H)
  • Inside: 
    • Top: 24 1/2 x 25 3/4" (L x W) 
    • Bottom: 19 x 21 1/2" (L x W)
    • Height: 37 1/2"
  • Lift Bar: 10 x 1" (L x W) 
MATERIAL:
  • Can & Wheels: HDPE (High Density Polyethylene)
TEMPERATURE: 
  • -34° to 43° C (-30° to 110° F) 
FEATURES: 
  • Keyed alike 
CAPACITY: 
  • 230 lbs
  • US Gallon
INCLUDES:
  • (2) Keys
RECYCLING:
  • Recycled Content (Can): 25%
USAGE:
  • Cannot be used as a replacement container in the City of Montreal.
SPECIFICATIONS:
  • UV Protectant
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION246 L65 gal.
SIZE L x W x H71 x 69 x 104 cm28 x 27 x 41"
WEIGHT12 kg26 lbs.
ACCESSORIES:
  • S-23677BL Uline Industrial Trash Liners - 75 Gallon, 2 Mil, Black
  • S-23677C Uline Industrial Trash Liners - 75 Gallon, 2 Mil, Clear
PARTS:
  • H-8092-LKKYQ Lock and Keys for Uline Lockable Trash Can with Wheels
  • H-8092KEYQ Keys for 65 Gallon Uline Lockable Trash Can with Wheels
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/12/2026 04:47:14 PM; CNWEB6