Uline Safety Tape Dispenser with Retractable Blade - 2"

Retractable safety blade prevents accidental nicks and cuts.
MODEL
NO.
DISPENSER DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 2 3 5+
H-674 Safety 2" Retractable Blade $27 $25 $24 $23  ADD
DIMENSIONS:
  • Core: 3"
  • Maximum Roll Diameter: 6"
MATERIAL:
  • Handle: Plastic
  • Roller: Hard Plastic
  • Tape Guide: Metal
COMPATIBILITY:
  • Recommended for PVC, polyester and polypropylene tape.
FEATURES:
  • Retractable Blade: Metal piece behind wipe-down blade activates cutter.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION5 cm2" Retractable Blade
PARTS:
  • H-674B Replacement Blades for 2" Uline Safety Tape Dispenser
  • H-674WB Wipe-Down Blade for Uline Safety Tape Dispenser - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 05:20:59 AM; CNWEB5