Post for Black Wire Shelving - 63"

Use with 63" Black Wire Shelving.
  • Replace damaged posts or create your own shelving unit.
  • Black powder-coated steel resists rust and corrosion.
  • Includes leveling feet and post caps.
  • Marked in 1" increments for easy shelf leveling.
MODEL
NO.
DESCRIPTION SIZE QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-6796BL Black Post 63" 2 $37 $35  ADD
DIMENSIONS:
  • 1" Diameter (Single piece construction)
NOT INCLUDED:
  • Shelf supports
  • Casters
SPECIFICATIONSMETRICIMPERIAL
SIZE160 cm Posts (2/Box)63" Posts (2/Box)
ACCESSORIES:
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4562 Rigid/Swivel Casters for 24" Wide Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 02:15:45 AM; CNWEB3