Lid for Bulk Container - 48 x 45"

Lids keep contents free from dust and debris during transit or storage.
MODEL
NO.
DIMENSIONS
L x W
FITS CONTAINER PRICE
EACH
IN STOCK
SHIPS TODAY
H-4107 48 x 45" H-1737, H-4053, H-7830, H-7831, H-8927, H-9617 $110  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Adds 2" to height of Bulk Container.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
USAGE:
  • Lid does not lock or snap on.
  • When stacking on top of lid, drop doors and side panels must be upright and fully locked in place.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 114 cm48 x 45"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 10:32:43 AM; CNWEB25