1-800-295-5510
GO Search

4 Step Rolling Safety Ladder with 15" Top Step

CSA, OSHA AND ANSI COMPLIANT

60° angle ladders roll easily through warehouse aisles.
  • 24" wide perforated metal steps.
  • Two 5" front swivel casters and two 6" rear rigid casters.
  • Ships assembled. • 400 lb. capacity.
  • Drop ships from Toronto in 5 days.
  • Complies with mobile ladder standards ANSI 14.7 and OSHA 1910.29.
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
STEP
WIDTH
BASE
W x D
PRICE EACH WT.
(LBS.)
ADD TO
CART
1 2+
H-1934 4 36" 78" 24" 33 x 34 1/2" $404 $392 87 ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps: 24 x 7 1/2" (W x D)
  • Top Step: 24 x 15" (W x D)


MATERIAL:
  • 16 gauge steel

FEATURES:
  • Front wheels lock when stepping on the first step.


08/29/2015 09:35:29 AM- - CNWEB4- 0- 0/0.0-