3M Single-Sided Tape

3M FILM TAPE

Film Tape

3M POLYESTER TAPE:
Strong backing for heavy duty splicing and sealing.

  • 3M 335

    Protects surfaces during fabrication, shipping and storage. Pink.

  • 3M 396

    Instantly bonds to hard-to-stick materials such as polyester or polyethylene.

  • 3M 850

    General purpose. Clean removal.

  • 3M 851

    Masks circuit boards during production and repair.

  • 3M 853

    High tension splicing tape.

  • 3M 854

    Protect surfaces during gold plating.

  • 3M 1280

    Protect printed circuit boards during electroplating.

  • 3M 8402

    High-temperature. Bond silicone coated surfaces.

  • 3M 8403

    High-temperature. Splice silicone-coated papers.

  • 3M 8901

    High-temperature powder coat masking.

  • 3M 8902

    High-temperature masking. Thicker, high-tensile strength.

  • 3M 8911

    High-temperature masking. Transparent. Thin masking.

  • 3M 8992

    High-temperature powder coat masking.

3M POLYETHYLENE TAPE:
Conformable. High resistance to abrasion and chemicals.

  • 3M 480

    Clear acrylic adhesive for nearly invisible repairs.

  • 3M 483

    Lightweight. 1/32" thickness.

3M POLYURETHANE TAPE:
Long-lasting surface protection. Conformable.

  • 3M 8671

    Airline industry-grade protective tape.

  • 3M 8672

    Transparent general purpose outdoor grade protective tape.

3M PTFE TAPE:
Protects machine parts. Anti-stick. Easy to remove.

  • 3M 5151

    General purpose surface tape for conveyor chutes and printing rollers. High temperature, low friction.

  • 3M 5153

    Surface tape for industrial equipment. Abrasion resistant.

  • 3M 5451

    Surface tape for heat sealers. High temperature, low friction.

  • 3M 5453

    Heavy-duty surface tape for heat sealers. High abrasion resistance for long life. High temperature, low friction.

  • 3M 5480

    Anti-stick for wrapping rollers. Very conformable.

  • 3M 5490

    Wrap web rollers for smooth material flow. Slippery, lays flat.

3M NYLON TAPE:
Advanced composite and metal bonding tape.

  • 3M 855

    High temperature masking. Silicone-free adhesive for clean removal.

3M Foam Tape

Foam

URETHANE FOAM TAPE:
Indoor use. Cushioning and insulation.

  • 3M 4116

    1/16" thickness. High density.

  • 3M 4317

    3/8" thickness. Low density. Very conformable.

  • 3M 4318

    1/8" thickness. Low density. Very conformable.

VINYL FOAM TAPE:
Weather-resistant. Cushioning and insulation.

  • 3M 4504

    1/4" thickness. High density.

  • 3M 4508

    1/8" thickness. High density.

  • 3M 4516

    1/16" thickness. High density.

  • 3M 4714

    1/4" thickness. Medium density.

  • 3M 4718

    1/8" thickness. Medium density.

  • 3M 4726

    1/16" thickness. Medium density.

3M SLICK SURFACE TAPE

Slick Surface Tape

3M SLICK SURFACE TAPE:
Reduces friction, noise and vibration in equipment.

  • 3M 5401

    Silicone backing for non-stick traction on printing press rollers.

  • 3M 5421

    Abrasion resistant. Provides an anti-stick surface. Protects equipment from wear.

  • 3M 5423

    Thicker anti-stick surface tape. Abrasion resistant.

  • 3M 5430

    Reduces squeaks in vehicles and equipment. Transparent.

06/09/2026 06:11:07 PM; D CNWEB26