Fans and HVAC
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
Pallets
>
New Wood Pallets
Enlarge & Video
New Wood Pallets
This economical alternative is the workhorse of the industry.
Tough, durable wood.
Stackable, reusable.
H-1218
and
H-1260
meet standard GMA specifications.
H-1618
fits
Bulk Cargo Container
.
Wing Pallet
- Stringers positioned closer to center for increased weight capacity. 2-way forklift access.
NEW WOOD PALLETS
SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET
ADD TO
CART
5
10
20+
H-3445
New Wood
36
x
36"
3,500
2-way
30 lbs.
$46
$45
$44
ADD
H-1218
48
x
40"
2,500
4-way
42 lbs.
71
70
67
ADD
H-1125
*
48
x
48"
3,500
2-way
52 lbs.
78
77
74
ADD
H-1627
*
96
x
48"
7,000
4-way
104 lbs.
144
139
134
ADD
H-8944
Heat-Treated
Export
36
x
36"
3,500
2-way
30
lbs.
48
46
45
ADD
H-2327
40
x
40"
2,500
2-way
38 lbs.
55
53
51
ADD
H-1814
42
x
42"
4,000
2-way
40 lbs.
68
67
64
ADD
H-1628
47
x
32"
5,000
2-way
32 lbs.
64
59
58
ADD
H-1260
48
x
40"
2,500
4-way
40 lbs.
75
74
71
ADD
H-2328
48
x
42"
3,000
4-way
42 lbs.
77
75
73
ADD
H-1629
*
48
x
48"
3,500
2-way
50 lbs.
84
82
79
ADD
H-1618
58
x
41"
2,000
4-way
60 lbs.
92
90
86
ADD
H-1815
*
72
x
48"
7,000
4-way
75 lbs.
123
120
116
ADD
H-2329
*
96
x
48"
7,000
4-way
100 lbs.
152
148
144
ADD
* Double stringer
SHIPS VIA MOTOR FREIGHT
NEW WOOD WING PALLET
SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
SHPG.
WEIGHT
PRICE PER PALLET
ADD TO
CART
5
10
20+
H-8943
Heat-Treated
48
x
40"
3,000
40
lbs.
$76
$75
$72
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/09/2026 11:16:59 AM; D
CNWEB5
close