Fans and HVAC
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
Pallet Covers
>
Uline Heavy Duty Pallet Covers
Uline Heavy Duty Pallet Covers
LARGE GUSSETED BAGS
Maximum protection for industrial equipment.
Superior strength eliminates punctures and tears.
Perforated on a roll for easy dispensing. Linear low density poly.
Bags work well as Gaylord liners.
4 MIL ULINE HEAVY DUTY PALLET COVERS
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
5+
S-13550
42 x 36 x 51"
42
x
42
x
72"
25
42
$178
$159
$145
ADD
S-13551
42 x 36 x 75"
42
x
42
x
96"
49
238
218
200
ADD
S-11101
42 x 36 x 62"
44
x
36
x
80"
43
193
165
155
ADD
S-13552
42 x 42 x 51"
46
x
42
x
72"
43
185
173
156
ADD
S-13553
48 x 40 x 27"
48
x
42
x
48"
46
127
117
105
ADD
S-13554
48 x 40 x 45"
48
x
42
x
66"
25
42
177
160
149
ADD
S-12525
48 x 40 x 49"
48
x
46
x
72"
52
230
212
197
ADD
S-11102
48 x 40 x 73"
48
x
46
x
96"
61
253
225
212
ADD
S-13555
48 x 42 x 48"
48
x
48
x
72"
46
204
183
173
ADD
S-13556
48 x 40 x 72"
48
x
48
x
96"
53
276
248
234
ADD
S-13557
48 x 48 x 48"
51
x
49
x
73"
25
48
216
197
180
ADD
▪
S-23215
48 x 48 x 60"
51
x
49
x
85"
57
238
222
204
ADD
S-8355
48 x 48 x 72"
51
x
49
x
97"
65
276
253
225
ADD
S-8356
48 x 40 x 72"
52
x
48
x
96"
64
273
249
224
ADD
S-11103
48 x 40 x 50"
54
x
44
x
72"
48
202
177
164
ADD
S-8357
48 x 48 x 34"
54
x
52
x
60"
25
43
183
159
148
ADD
S-8358
48 x 40 x 52"
55
x
45
x
75"
50
214
185
174
ADD
▪
S-11104
58 x 41 x 73"
58
x
46
x
96"
75
284
248
229
ADD
▪
S-8359
64 x 64 x 49"
68
x
65
x
82"
73
305
269
248
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/09/2026 11:32:00 AM; D
CNWEB5
close