3M 5915 VHB Acrylic Foam Tape

16 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Attach rain gutters to roofs.
  • Soft conformable foam molds to irregular surfaces.
  • Temperature range is -40°C to 121°C
    (-40°F to 250°F).
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; red polyethylene liner.

3M 5915 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
 S-18688  1/2" x 72 yds.  90 lbs. 16 18 $286 $278 $267 roll(s) ADD
 S-18689  3/4" x 72 yds. 12 388 372 358 roll(s) ADD
SHIPS NEXT DAY FROM ULINE TORONTO
06/09/2026 01:28:21 PM; D CNWEB3