VCI Poly Bags

Avoid using messy oil or grease when shipping metal parts.
  • Multi-metal protection for ferrous, non-ferrous and combination metals.
  • Corrosion inhibitor is embedded in durable polyethylene film.
  • Open-ended bags protect metal parts from rust.
  • Odorless and non-toxic. Heat sealable with Poly Bag Sealers.

4 MIL VCI POLY BAGS

MODEL
NO.
SIZE
W x L
QTY./
CARTON
LBS./
CARTON
PRICE PER CARTON ADD TO
CART
1 3  6+
 S-15305      3 x 5" 1,000 6 $75 $68 $63  ADD
 S-7055      4 x 6" 8 90 84 75  ADD
 S-7056      6 x 8" 15 144 131 119  ADD
 S-16730      8 x 10" 24 205 188 171  ADD
 S-7057      9 x 12" 31 273 249 227  ADD
 S-15306    10 x 12" 250 9 84 77 67  ADD
 S-20162    12 x 12" 11 96 89 80  ADD
 S-13032    12 x 18" 16 154 143 127  ADD
 S-20163    12 x 20" 18 156 146 131  ADD
 S-13033    18 x 24" 31 268 243 224  ADD
 S-20164    20 x 20" 27 241 220 204  ADD
 S-16731    24 x 36" 100 25 219 200 180  ADD
06/09/2026 06:21:36 AM; D CNWEB5