Weather-Resistant Boxes

Military tough. Boxes remain sturdy in high humidity and wet conditions.
  • Heavy-duty W5c and V3c corrugated meets military specifications.
  • Maximum protection for replacement parts and tactical equipment.
  • Made with water-resistant adhesive (WRA).
  • Meets ASTM D5118.

    Weather Resistant Boxes

WEATHER-RESISTANT BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BOARD
GRADE
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10-25 100 250+
S-18976 888" W5c
250#, SW
$4.01 $3.47 $3.02 25 / 750 16 lbs.  ADD
S-18977 101010" 5.84 5.03 4.36 25 / 500 24 lbs.  ADD
S-18978 121212" V3c
350#, SW
10.95 9.44 8.18 20 / 200 37 lbs.  ADD
S-18979 181818" 21.91 19.05 16.45 10 / 100 41 lbs.  ADD
06/09/2026 03:31:21 AM; D CNWEB26