Chrome Wire Shelving Additional Shelves

Add extra shelves to Chrome Wire Shelving Units.
  • Chrome-plated steel resists rust and corrosion.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • Easy assembly. No tools required.

CHROME WIRE SHELVING ADDITIONAL SHELVES

2 SHELVES PER BOX
MODEL
NO.
SHELF
W x D
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX ADD TO
CART
1 3+
  H-3177C 24 x 12" 350 12 2 $75 $68 box(es) ADD
  H-7474C 30 x 12" 350 13 81 75 box(es) ADD
  H-3178C 36 x 12" 350 13 87 80 box(es) ADD
  H-3179C 48 x 12" 350 16 97 91 box(es) ADD
  H-3180C 24 x 18" 800 14 2 86 79 box(es) ADD
  H-3197C 30 x 18" 800 17 91 86 box(es) ADD
  H-3181C 36 x 18" 800 20 95 90 box(es) ADD
  H-10475C 42 x 18" 800 23 109 103 box(es) ADD
  H-3182C 48 x 18" 800 26 117 112 box(es) ADD
  H-3183C 60 x 18" 650 34 148 138 box(es) ADD
  H-3184C 72 x 18" 650 40 168 161 box(es) ADD
  H-3185C 24 x 24" 800 18 2 95 90 box(es) ADD
  H-7475C 30 x 24" 800 23 102 94 box(es) ADD
  H-3186C 36 x 24" 800 28 109 99 box(es) ADD
  H-10476C 42 x 24" 800 32 131 121 box(es) ADD
  H-3187C 48 x 24" 800 35 144 134 box(es) ADD
  H-3188C 60 x 24" 650 42 170 163 box(es) ADD
H-3189C 72 x 24" 650 54 215 210 box(es) ADD
  H-6728C 48 x 30" 800 45 2 213 206 box(es) ADD
  H-6729C 60 x 30" 650 53 241 236 box(es) ADD
H-6730C 72 x 30" 650 66 286 280 box(es) ADD
  H-3198C 48 x 36" 800 51 2 236 230 box(es) ADD
H-3190C 60 x 36" 650 64 280 273 box(es) ADD
H-3191C 72 x 36" 650 78 316 308 box(es) ADD

SHIPS VIA MOTOR FREIGHT
06/09/2026 01:28:24 AM; D CNWEB26