Fans and HVAC
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
Ladders
>
Trailer Access Ladders
More Images
Trailer Access Ladders
Secure, safe access to semi trailers.
Rolls easily on 10" rubber wheels.
Slip resistant rubber grip pads keep ladder in place.
Gradual 50° incline for easy, forward-facing descent.
24" wide non-slip steps and platform.
400 lb. capacity
.
Drop ships fully assembled from Toronto in five days.
22 1/2" DEEP TOP STEP SAFETY ANGLE ROLLING LADDERS
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-6062
4
40"
82"
400 lbs.
34 x 56"
24 x 22
1
/
2
"
114
$1,095
$1,061
ADD
H-3014
5
50"
92"
34 x 64"
127
1,339
1,299
ADD
H-6063
*
6
60"
102"
34 x 73"
140
1,618
1,571
ADD
H-6064
*
7
70"
112"
34 x 81"
153
1,910
1,851
ADD
* SHIPS UNASSEMBLED
< Back to Mobile Site
06/09/2026 01:08:18 AM; D
CNWEB26
close