LiftAll® Ratchet Tie-Downs

Quickly secure and ship rail, truck and trailer loads. Spring-loaded ratchet buckles tension and release loads.
  • S-Hook Ratchet Tie-Downs: Poly-coated hooks. Won't scratch loads.
  • E-Track Ratchet Tie-Downs: Snap into trailer fitting.
  • Flat Hook Ratchet Tie-Downs: Secure loads on flat-bed trailers.
  • U-Hook Ratchet Tie-Downs: Attach quickly to round rings, small holes.
  • Endless Ratchet Tie-Downs: Continuous loop stabilizes loads.
    Endless

LIFTALL® RATCHET TIE-DOWNS

MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED
USES
WORKING
LOAD LIMIT
BREAK
STRENGTH
PRICE EACH ADD TO
CART
1 4 20+
H-2068 S-Hook 1" x 10' Light duty trucks,
trailers, loose loads
700 lbs. 2,100 lbs. $23 $22 $19  ADD
H-1795 1" x 15' 26 25 22  ADD
H-1415 E-Track 2" x 12' E-Track fitting
in trailers
1,000 lbs. 3,000 lbs. 39 36 32  ADD
H-1598 2" x 16' 41 39 35  ADD
H-1796 2" x 20' 46 43 39  ADD
H-4781 2" x 27' 51 48 44  ADD
H-2740 Flat Hook 2" x 12' Trailers and
flatbeds
3,333 lbs. 10,000 lbs. 48 46 41  ADD
H-1217 2" x 27' 57 54 50  ADD
H-2464 U-Hook 2" x 15' Trailers with
load rings
1,600 lbs. 5,000 lbs. 48 46 41  ADD
H-2070 2" x 27' 1,600 lbs. 5,000 lbs. 52 50 46  ADD
H-3339 2" x 27' 3,333 lbs. 10,000 lbs. 57 54 50  ADD
H-3341 Endless 2" x 12' Loose loads on
pallets
1,600 lbs. 5,000 lbs. 37 35 30  ADD
H-3342 2" x 27' 46 43 39  ADD

EXTRA WIDE LIFTALL® RATCHET TIE-DOWNS

MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED
USES
WORKING
LOAD LIMIT
BREAK
STRENGTH
PRICE EACH ADD TO
CART
1 4 20+
H-2069 Flat Hook 4" x 27' Semi– Trailers
and flatbeds
5,000 lbs. 15,000 lbs. $148 $142 $137  ADD
H-3340 U-Hook 4" x 27' Semi– Trailers
with load rings
5,000 lbs. 15,000 lbs. 161 155 148  ADD
11/09/2026 08:38:56 AM; D CNWEB3