Kraft Telescopic Tubes

Almost impossible to crush. Safely ship drawings and blueprints.
  • 1/8" spiral-wound double walls.
  • 6" flush joint cap seals easily with tape or shipping label.
  • Attached metal end caps.

KRAFT TELESCOPIC TUBES

SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAM. x L
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE ADD TO
CART
25 75 125 250+
  S-7010 2 x 24" .125 25 16 $5.39 $4.93 $4.56 $4.13  ADD
  S-1634 2 x 36" 22 6.30 5.78 5.34 4.81  ADD
  S-1635 2 x 43" 24 7.02 6.50 6.00 5.46  ADD
  S-4198 3 x 25" .125 25 21 5.66 5.13 4.75 4.29  ADD
  S-4199 3 x 31" 26 6.03 5.49 5.05 4.63  ADD
  S-4202 3 x 37" 31 6.75 6.20 5.72 5.22  ADD
  S-4205 3 x 43" 36 7.70 7.04 6.51 5.87  ADD
  S-3132 3 x 48" 43 9.59 8.74 8.10 7.27  ADD
  S-1638 4 x 24" .125 25 34 8.20 7.54 7.02 6.36  ADD
  S-1639 4 x 30" 40 9.52 8.74 8.15 7.38  ADD
  S-1640 4 x 36" 47 10.63 9.75 9.03 8.20  ADD
  S-3133 4 x 42" 54 11.37 10.42 9.67 8.80  ADD

SHIPS VIA MOTOR FREIGHT
06/09/2026 01:08:01 AM; D CNWEB23