Fans and HVAC
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
Kraft Mailing Tubes
>
Snap-Seal Tubes
Snap-Seal Tubes
A pinch is all you need to seal our most economical tubes!
Rigid tube resists folding or bending.
Easy-to-close ends save time.
Stays closed - No need for tape.
Reusable - Easy to open without damaging contents.
SNAP-SEAL TUBES
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
INSIDE
LENGTH
THICK-
NESS
TUBES/
CTN.
LBS./
CTN.
PRICE PER TUBE
ADD TO
CART
50
100
250
500+
S-1616
1
1
/
2
"
9"
.060
70
8
N/A
$1.22
$1.15
$1.06
ADD
S-630
12"
.060
70
14
N/A
1.26
1.19
1.13
ADD
S-1617
15"
.060
70
15
N/A
1.39
1.29
1.22
ADD
S-631
18"
.060
70
16
N/A
1.40
1.34
1.29
ADD
S-1181
24"
.060
70
18
N/A
1.51
1.43
1.34
ADD
S-1618
30"
.060
70
23
N/A
1.71
1.67
1.60
ADD
S-1182
2"
12"
.060
50
12
$1.43
1.26
1.21
1.18
ADD
S-1619
15"
.060
50
14
1.46
1.33
1.26
1.19
ADD
S-632
18"
.060
50
15
1.47
1.39
1.33
1.21
ADD
S-1183
20"
.060
50
16
1.51
1.43
1.34
1.26
ADD
S-633
24"
.060
50
17
1.52
1.46
1.39
1.29
ADD
S-6215
2" WHITE
24"
.060
50
17
1.85
1.73
1.65
1.56
ADD
S-1184
2"
30"
.070
50
21
2.19
2.08
1.94
1.84
ADD
S-634
36"
.070
50
23
2.61
2.41
2.28
2.20
ADD
S-1620
43"
.070
50
27
2.99
2.77
2.68
2.57
ADD
S-2033
2
1
/
2
"
12"
.060
35
9
1.52
1.43
1.34
1.29
ADD
S-2034
15"
.060
35
11
1.56
1.52
1.46
1.39
ADD
S-1621
18"
.060
35
14
1.67
1.58
1.54
1.47
ADD
S-2035
20"
.070
35
15
1.80
1.73
1.71
1.67
ADD
S-1185
24"
.070
35
16
2.08
2.02
1.94
1.89
ADD
S-1186
30"
.070
35
21
2.27
2.22
2.16
2.09
ADD
S-1187
36"
.070
35
24
2.68
2.57
2.45
2.31
ADD
S-2367
3"
12"
.070
25
12
2.08
2.00
1.85
1.76
ADD
S-1188
15"
.070
25
14
2.09
2.02
1.89
1.77
ADD
S-637
18"
.070
25
16
2.20
2.10
2.04
1.92
ADD
S-13750
20"
.070
25
17
2.28
2.20
2.09
2.00
ADD
S-635
24"
.070
25
18
2.48
2.35
2.23
2.15
ADD
S-7009
26"
.070
25
19
2.62
2.53
2.39
2.27
ADD
S-1189
30"
.070
25
20
2.77
2.68
2.57
2.45
ADD
S-636
36"
.080
25
23
3.24
3.11
2.95
2.80
ADD
S-2368
42"
.080
25
24
4.02
3.88
3.74
3.62
ADD
S-1622
48"
.080
25
31
4.54
4.40
4.27
4.11
ADD
S-1623
4"
12"
.070
25
15
2.76
2.66
2.56
2.41
ADD
S-1624
18"
.070
25
21
3.26
3.12
2.99
2.86
ADD
S-1625
24"
.080
25
25
4.02
3.91
3.78
3.70
ADD
S-2635
30"
.080
25
30
4.62
4.45
4.32
4.19
ADD
▪
S-2636
36"
.080
25
35
5.22
5.05
4.92
4.78
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/09/2026 11:16:59 AM; D
CNWEB5
close