Fans and HVAC
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
Polypropylene Strapping Machine
More Images & Video
Polypropylene Strapping Machine
Speed up productivity. Dispense, tighten and seal up to 17 straps per minute.
Front control panel - Makes adjustments fast and easy.
Heat weld - No seals required.
All enclosed welded-steel frame keeps dust and dirt out.
C-ETL approved.
Use with
Machine Strapping
, sold separately.
Specs:
LBS: 10 - 100 lbs tension
Length: Pre-set strapping length from 0 - 18'
Strapping Widths: 1/4" - 5/8"
Cores: Uses 8 x 8" and 9 x 8"
Power: 110 volts
Guarantee: 6 month warranty
POLYPROPYLENE STRAPPING MACHINE
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
SHPG.
WT.
PRICE EACH
ADD TO
CART
1
2+
H-2079
Polypropylene Strapping Machine
37 x 23 x 30"
220 lbs.
$1,480
$1,428
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/09/2026 02:16:09 AM; D
CNWEB25
close