Fans and HVAC
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
Pallet Trucks
>
Uline Deluxe Pallet Truck
More Images & Video
Uline Deluxe Pallet Truck
Uline's version of the "
Cadillac Escalade
®
SUV
." Move big, heavy loads.
Heavy-gauge steel construction. Reinforced frame and bulkhead.
3-position hand control – Raise, lower, neutral.
3" lowered and 7.5" raised height.
7" polyurethane steering wheels. Two front wheels on each side. 180° steering arc.
ULINE DELUXE PALLET TRUCK
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-2721
Deluxe
48
x
27"
7,700 lbs.
201
$931
$904
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
06/09/2026 04:21:54 AM; D
CNWEB23
close