Fans and HVAC
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
Lift Tables
>
Uline Manual Lift Tables
Enlarge & Video
Uline Manual Lift Tables
MOBILE
Giant
back savers
lift heavy loads in the office, factory or warehouse.
Foot pump hydraulically raises platform.
Overload valve protects pump and operator.
Polyurethane casters: 2 swivel with brake,
2 rigid.
Easy-release lever to lower.
Double Scissor
tables lift higher for easier shelf stocking.
STANDARD LIFT TABLES
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-1485
27
x
18"
330
8
3
/
4
"
29"
4"
101
$696
ADD
H-1486
32
x
20"
660
11"
35"
5"
165
926
ADD
H-1487
1,100
187
1,063
ADD
H-1783
40
x
20"
1,760
16
1
/
2
"
39
1
/
2
"
6"
254
1,408
ADD
H-10622
40
x
20"
2,200
15"
39
1
/
2
"
6"
275
1,553
ADD
H-6754
63
x
31
1
/
2
"
1,100
12
1
/
2
"
35"
5"
300
1,844
ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DOUBLE SCISSOR LIFT TABLES
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-1784
36
x
20"
770
13
3
/
4
"
51"
5"
223
$1,301
ADD
H-8152
48
x
24"
1,760
18
3
/
4
"
59"
6"
379
1,981
ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
< Back to Mobile Site
06/10/2026 05:12:00 AM; D
CNWEB5
close