White Easy-Fold Mailers

Cleaner, neater appearance for your product shipments.
  • Ship books, catalogs, photos and
    other printed material.
 
  • Prevents product damage.
  • Minimum order 100.

WHITE EASY-FOLD MAILERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
ADD TO
CART
L x W VARIABLE DEPTH 100 300 500 1,000+
 S-5582   1/2 x 1/2"   1/2, 1, 1 1/2, 2" Photo Prints $1.33 $1.13 $1.03 $.93 100 15  ADD
 S-5583   1/2 x 1/2"   1/2, 1, 1 1/2, 2" Digest Size 1.48 1.40 1.28 1.16 100 19  ADD
 S-11259   1/2 x 1/2"   2, 2 1/2, 3, 3 1/2" Digest Size 1.93 1.77 1.66 1.55 100 23  ADD
 S-329   5/8 x 5/8"   5/8, 1" Digest Size 1.33 1.13 1.03 .93 100 17  ADD
 S-319 10 1/4 x 1/4"   5/8, 1 1/4" Books 1.48 1.38 1.28 1.13 100 21  ADD
 S-326 10 1/4 x 10 1/4"   1/2, 1" Decorative Plates 1.76 1.66 1.52 1.40 100 25  ADD
 S-339 11 1/8 x 5/8"   1/2, 1" 100-200 Sheets 1.52 1.41 1.33 1.20 100 23  ADD
 S-341 11 1/8 x 5/8"   1/2, 1, 1 1/2, 2" 100-400 Sheets 1.68 1.55 1.50 1.38 100 25  ADD
 S-3178 11 1/8 x 3/4"   1/2, 3, 3 1/2, 4" 100-800 Sheets 2.41 2.26 2.16 2.05 100 34  ADD
 S-327 12 1/8 x 1/8"   1/2, 1" Business Reports,
Magazines
1.68 1.55 1.46 1.33 100 26  ADD
 S-342 12 1/8 x 1/8"   1/2, 1, 1 1/2, 2" Booklets 1.44 1.44 1.44 1.44 100 30  ADD
 S-11260 12 1/8 x 1/8"   1/2, 3, 3 1/2, 4" Booklets 2.58 2.45 2.40 2.22 100 37  ADD
 S-343 12 1/2 x 12 1/2"   1/2, 1" LP Records 2.10 1.97 1.83 1.63 100 36  ADD
 S-5822 12 1/2 x 12 1/2"   1/2, 1, 1 1/2, 2" LP Records 2.58 2.51 2.35 2.23 100 40  ADD
 S-11261       14 x 14"   1, 2, 3, 4" Large Photos, Prints 3.74 3.54 3.43 3.25 50 28  ADD
 S-328 14 1/8 x 5/8"   1/2, 1" Legal Size 1.74 1.56 1.52 1.38 100 28  ADD
 S-15020 14 1/4 x 11 1/4"   1/2, 1, 1 1/2, 2" Double Ream 2.53 2.41 2.26 2.13 50 20  ADD
 S-345       15 x 11 1/8"   1/2, 1, 1 1/2, 2" Prints 2.57 2.44 2.33 2.18 50 21  ADD
 S-348 17 1/8 x 14 1/8"   1/2, 1, 1 1/2, 2" Frames, Prints 2.82 2.62 2.53 2.44 50 29  ADD
 S-20423       20 x 16"   1/2, 1, 1 1/2, 2" Artwork 3.99 3.78 3.56 3.49 50 35  ADD
 S-13354       24 x 18"   1/2, 1, 1 1/2, 2" Artwork 4.75 4.39 4.29 3.98 50 45  ADD
 S-20424       24 x 24"   1/2, 1, 1 1/2, 2" Large Prints 6.38 6.03 5.71 5.54 25 31  ADD
 S-21598       28 x 22"   1/2, 1, 1 1/2, 2" Poster Board 6.55 6.22 5.92 5.77 25 32  ADD
06/09/2026 01:07:59 AM; D CNWEB23