Fans and HVAC
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
Hand and Foot Warmers
Hand and Foot Warmers
Shrug off the coldest days with these "pocket furnaces."
Slip warmers into gloves, boots, pockets, hard hats or between layers of clothing.
Shake to use, air-activated. Heats up to 38°C to 55°C (100°F to 130°F).
Safe, odorless and disposable.
HotHands
®
- Heats up to 10 hours.
Super HotHands
®
- Heats up to 18 hours.
Toe Warmers
- Heats up to 8 hours.
Insole Foot Warmers
– Heats up to 9 hours.
HAND AND FOOT WARMERS - BULK PACKS
MODEL
NO.
DESCRIPTION
SIZE
W x L
QTY./
CARTON
PRICE PER CARTON
ADD TO
CART
1
3+
S-14297B
Hand Warmers
2 x 4"
40 2-packs
$53
$46
ADD
S-14298B
Hand and Body Warmer
4 x 5"
40 1-packs
53
46
ADD
S-14299B
Toe Warmers
2 x 3"
40 2-packs
63
56
ADD
S-20321B
Foot Warmers
3
x
8"
16 2-packs
58
51
ADD
< Back to Mobile Site
05/30/2026 10:10:10 AM; D
CNWEB3
close